Shop All Cable Sleeves
Electriduct
Electriduct Nylon Multifilament Protective Hose Sleeves
Mfr # BS-J-DF-050-25-BK
Zoro # G9850764
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25FT
- Thickness 0.047" / 1.2mm
- Material Nylon (polyamide)
- Nominal Size 1/2"
- UV Solar Protected BS EN 13758-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-DF-050-25-BK
- Zoro # G9850764
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25FT |
Nominal Size | 1/2" |
Details
Thickness | 0.047" / 1.2mm |
Material | Nylon (polyamide) |
UV Solar Protected | BS EN 13758-1 |
Burst & Leakage Protected | SAE J343 / ISO 3457 |
Working Temp | -40°C to 125°C (loses 10% resistance at 125°C) |
MSHA Approved | IC293-1 |
Melting Point | 230° |
Description
ED 1/2" Nylon Protective Hose Sleeve- 25ft- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole (SPN-14)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T104PCD82)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0253" Diameter, Natural (22BCW100)
- GE Molded Case Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 50ft- Gray (BS-J-SCW-125-50-GY)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- ELECTRIDUCT Cable Turtle Organizer- Mini- White (TURTLE-MINI-5-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 10ft- Black (BS-J-SCW-0125-10-BK)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1-1/4" Insider Diameter - 25' Length - Black (FW125-25)
- Electriduct Cable Sleeves