Shop All Cable Protectors
Electriduct
Electriduct Metal Cable Shield Cord Cover
Mfr # CSX-MET-8
Zoro # G9808082
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length(inches) 59
- Quantity 1pc
- # ofChannels 2
- Channel Height(inches) 1
- # of Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CSX-MET-8
- Zoro # G9808082
- Country of Origin China
- Category Cable Protectors
Dimensions
Overall Length(inches) | 59 |
Channel Height(inches) | 1 |
Length(inches) | 59 |
Channel Width(inches) | 3.25 |
Total Channel Width(inches) | 3.25 |
Overall Width(inches) | 4.44 |
Overall Height(inches) | 1.1875 |
Details
Quantity | 1pc |
# ofChannels | 2 |
# of Channels | 2 |
Load Capacity(lbs) | 400 |
Description
Metal Cable Shield Cord Cover- 8 Channel- 4.44" x 59"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7V)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-3CH-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 2" x 5ft Black (D-300-200-5-BK)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- ELECTRIDUCT Home and Office 30" Small Drop Over- - Brown (DO-ED-SM-30-BN)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Brown (CC-PL-MED-10-BN)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Gray (CC-SC-3-6-GY)
- PYLE Cable Protective Cover Ramp X2, PCBLCO22X2 (PCBLCO22X2)
- Electriduct Cable Protectors