Electriduct

Electriduct Metal Cable Shield Cord Cover


product price: $33.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Quantity 1pc
  • Channel Width(inches) 2.16
  • Channel Height(inches) 0.7
  • # ofChannels 2
  • Length(inches) 59
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Channel Width(inches) 2.16
Channel Height(inches) 0.7
Length(inches) 59

Details

Quantity 1pc
# ofChannels 2

Description

Metal Cable Shield Cord Cover- 5 Channel- 3" x 59"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.