Shop All Cable Protectors
Electriduct
Electriduct Metal Cable Shield Cord Cover
Mfr # CSX-MET-1
Zoro # G9822764
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length(inches) 59
- Overall Width(inches) 1.09
- Quantity 1pc
- # ofChannels 1
- Channel Height(inches) 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CSX-MET-1
- Zoro # G9822764
- Country of Origin China
- Category Cable Protectors
Dimensions
Length(inches) | 59 |
Overall Width(inches) | 1.09 |
Channel Height(inches) | 0.3 |
Channel Width(inches) | 0.4375 |
Overall Length(inches) | 59 |
Overall Height(inches) | 0.3 |
Details
Quantity | 1pc |
# ofChannels | 1 |
# of Channels | 1 |
Load Capacity(lbs) | 300 |
Description
Metal Cable Shield Cord Cover- 1 Channel- 1.09" x 59"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Gray (CC-RI-CP-5-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 10ft - Brown (D-1-10-BN)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn - Brown (DO-ED-SM-T-RT-BN)
- PANDUIT Panwrap Tool, .375" (PWT38)
- Electriduct Cable Protectors