Shop All Cable Protectors
Electriduct
Electriduct Medium Size Cable Cover
Mfr # DO-ED-MED-YL
Zoro # G9855603
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Height(inches) 1-5/8
- Description Medium Size Cable Cover
- Channel Size W x H(inches) 1-3/4 x 1
- Width(inches) 38263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # DO-ED-MED-YL
- Zoro # G9855603
- Country of Origin China
- Category Cable Protectors
Dimensions
Height(inches) | 1-5/8 |
Channel Size W x H(inches) | 1-3/4 x 1 |
Width(inches) | 38263 |
Length(inches) | 48 |
Details
Color | Yellow |
Description | Medium Size Cable Cover |
# of Channels | 2 |
Description
Medium Sized Rubber Drop Over Cable Cover- 48"- (Yellow)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JKS-10)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR900)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2” x 5ft - Black (WL-SW-HD-200-5-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Beige (CC-PL-SM-15-BE)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Black (DO-EZ-RUNNER-SLIM-1CH-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 4.4" x 5ft- Black (WL-SW-HD-440-5-BK)
- Electriduct Cable Protectors