Shop All Cable Protectors
Electriduct
Electriduct Medium Size Cable Cover
Mfr # DO-ED-MED-OR
Zoro # G9808755
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length(inches) 48
- Width(inches) 38263
- Channel Size W x H(inches) 1-3/4 x 1
- Height(inches) 1-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # DO-ED-MED-OR
- Zoro # G9808755
- Country of Origin China
- Category Cable Protectors
Dimensions
Length(inches) | 48 |
Width(inches) | 38263 |
Channel Size W x H(inches) | 1-3/4 x 1 |
Height(inches) | 1-5/8 |
Details
Color | Orange |
# of Channels | 2 |
Description | Medium Size Cable Cover |
Description
ED Medium Drop Over 48"- Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Gray (D-2-10-GY)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Gray (CC-PL-MED-5-GY)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-BK)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Black (CC-PL-SM-5-BK)
- HELI-TUBE 3/16 In. OD X 50FT Nylon Spiral Wrap (HT 3/16 N-50)
- Electriduct Cable Protectors