Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-200-25
Zoro # G9849802
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Size(measured flat) 2"
- Quantity(feet) 25
- Standard Color Yellow
- Melt Point No Melt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-J-KV-200-25
- Zoro # G9849802
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 2" |
Details
Material | Kevlar Fiber |
Quantity(feet) | 25 |
Standard Color | Yellow |
Melt Point | No Melt |
Operating Range | -170°C to 250°C |
Flammability | UL94V-0 |
Description
Aramid Braided Sleeving- 2" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 3/4" x 25ft (BSFR-J-075-25-BK/WT)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-075-100)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 25ft- White (BSRW-J-075-25-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Red (BS-XO-150-25BP-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 10ft - Black (BS-XO-175-10BP-BK)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- Electriduct Cable Sleeves