Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-200-10
Zoro # G9814504
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Quantity(feet) 10
- Flammability UL94V-0
- Operating Range -170°C to 250°C
- Standard Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-200-10
- Zoro # G9814504
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 2" |
Details
Material | Kevlar Fiber |
Quantity(feet) | 10 |
Flammability | UL94V-0 |
Operating Range | -170°C to 250°C |
Standard Color | Yellow |
Melt Point | No Melt |
Description
Aramid Braided Sleeving- 2" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- STARTECH.COM 100 Pk Cable Clamps .67 17Mm (CBMCC3)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-25)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 5ft (WL-J-NCW-V-100-5FT-BK/WT)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue (BS-XO-250-10BP-BL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Green (BS-XO-0125-25BP-GN)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-020-50)
- Electriduct Cable Sleeves