Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-150-50
Zoro # G9823990
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Standard Color Yellow
- Melt Point No Melt
- Flammability UL94V-0
- Size(measured flat) 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-J-KV-150-50
- Zoro # G9823990
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1.5" |
Details
Material | Kevlar Fiber |
Standard Color | Yellow |
Melt Point | No Melt |
Flammability | UL94V-0 |
Operating Range | -170°C to 250°C |
Quantity(feet) | 50 |
Description
Aramid Braided Sleeving- 1.5" x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ13)
- SQUARE D Load Center, QO, 2 Spaces, 60A, 120/240V, Main Lug, 1 Phase (QO24L60NRNM)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-10-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Black (WL-SW-075-10-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-125-10)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Black (BS-J-SCW-125-10-BK)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-100-50)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- Electriduct Cable Sleeves