Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-150-10
Zoro # G9828714
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Operating Range -170°C to 250°C
- Standard Color Yellow
- Melt Point No Melt
- Quantity(feet) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-150-10
- Zoro # G9828714
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1.5" |
Details
Material | Kevlar Fiber |
Operating Range | -170°C to 250°C |
Standard Color | Yellow |
Melt Point | No Melt |
Quantity(feet) | 10 |
Flammability | UL94V-0 |
Description
Aramid Braided Sleeving- 1.5" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Polypropylene (CG4)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- FURNLITE 300-Watt 3-Level Brown Touch Dimmer (77.21)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft - Black (BS-XO-250-10BP-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-25)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 2.5" x 10FT (BSNY-J-250-10)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 50FT (BSNY-J-075-50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 50ft- Taupe (BS-WI-075-50-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft - Black (BS-XO-075-25BP-BK)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- Electriduct Cable Sleeves