Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-125-50
Zoro # G9826124
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Melt Point No Melt
- Quantity(feet) 50
- Standard Color Yellow
- Size(measured flat) 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-125-50
- Zoro # G9826124
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1.25" |
Details
Material | Kevlar Fiber |
Melt Point | No Melt |
Quantity(feet) | 50 |
Standard Color | Yellow |
Flammability | UL94V-0 |
Operating Range | -170°C to 250°C |
Description
Aramid Braided Sleeving- 1.25" x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C10E)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- GROTE 11- 2-Wire Plug-In Pigtail- Male Pin Lam, 67013 (67013)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- White (BS-XO-125-10BP-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 3FT- Red (BS-J-SRF-031-3-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 100ft- Black (BS-XO-0125-BK-100)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 50FT- Black (EZ-SM-50-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 100ft- Black (BSRW-J-300-100-BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- Electriduct Cable Sleeves