Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-125-25
Zoro # G9809963
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Standard Color Yellow
- Melt Point No Melt
- Size(measured flat) 1.25"
- Flammability UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-125-25
- Zoro # G9809963
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1.25" |
Details
Material | Kevlar Fiber |
Standard Color | Yellow |
Melt Point | No Melt |
Flammability | UL94V-0 |
Quantity(feet) | 25 |
Operating Range | -170°C to 250°C |
Description
Aramid Braided Sleeving- 1.25" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 250A, Very Fast Acting, 125V AC, Bolt-On (ANN-250)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 35A, 600V AC, Non-Indicating (DFJ-35)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- White (BS-XO-125-10BP-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- White (BS-XO-200-10BP-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 10ft- White (BS-J-SCW-025-10-WT)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 5FT- Red (BS-J-SRF-150-5-RD)
- Electriduct Cable Sleeves