Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-075-50
Zoro # G9824225
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Quantity(feet) 50
- Size(measured flat) 3/4"
- Flammability UL94V-0
- Operating Range -170°C to 250°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-075-50
- Zoro # G9824225
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 3/4" |
Details
Material | Kevlar Fiber |
Quantity(feet) | 50 |
Flammability | UL94V-0 |
Operating Range | -170°C to 250°C |
Melt Point | No Melt |
Standard Color | Yellow |
Description
Aramid Braided Sleeving- 3/4" x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- WOODS Gfci Power Station 2G (2516)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 25ft- Black (BS-XO-100-25BP-BK)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-075-39)
- ELECTRIDUCT Small Corner Duct 1150 Series Cable Raceway- 5ft x 20pcs- Black (SRCD-1150-5-CASE-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-25-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1.5" x 25ft- Black (F6-150-25-BK)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 100' Length - Black (FW100-100SP)
- Electriduct Cable Sleeves