Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-075-25
Zoro # G9808475
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Operating Range -170°C to 250°C
- Standard Color Yellow
- Melt Point No Melt
- Flammability UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-075-25
- Zoro # G9808475
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 3/4" |
Details
Material | Kevlar Fiber |
Operating Range | -170°C to 250°C |
Standard Color | Yellow |
Melt Point | No Melt |
Flammability | UL94V-0 |
Quantity(feet) | 25 |
Description
Aramid Braided Sleeving- 3/4" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Angled Pedestal Column, NOVAL Accessory, Carbon Steel (WA44PBCOL)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- HUBBELL ELECTRIC CONN 90D LIQ TITE 1/2 in. (3422-8)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 10ft- Red (BS-XO-175-10BP-RD)
- ELECTRIDUCT Cable Turtle Organizer- Large- Gray (TURTLE-LG-5-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 50ft- Black (BSRW-J-200-50-BK)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- Electriduct Cable Sleeves