Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-075-100
Zoro # G9854422
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Melt Point No Melt
- Size(measured flat) 3/4"
- Quantity(feet) 100
- Standard Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-075-100
- Zoro # G9854422
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 3/4" |
Details
Material | Kevlar Fiber |
Melt Point | No Melt |
Quantity(feet) | 100 |
Standard Color | Yellow |
Flammability | UL94V-0 |
Operating Range | -170°C to 250°C |
Description
Aramid Braided Sleeving- 3/4" x 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1-DC12)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- Red (BS-XO-125-25BP-RD)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- White (BS-J-SCW-125-25-WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 25ft- Black (BSRW-J-300-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Yellow (BS-XO-0375-25BP-YL)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- Electriduct Cable Sleeves