Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-050-25
Zoro # G9840650
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Melt Point No Melt
- Size(measured flat) 1/2"
- Quantity(feet) 25
- Flammability UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-050-25
- Zoro # G9840650
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1/2" |
Details
Material | Kevlar Fiber |
Melt Point | No Melt |
Quantity(feet) | 25 |
Flammability | UL94V-0 |
Standard Color | Yellow |
Operating Range | -170°C to 250°C |
Description
Aramid Braided Sleeving- 1/2" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length (BSLNY025-50)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 10FT- White (EZ-LG-10-WT)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 20 Pieces- Black (SR-ED-H3-LG-CASE-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-50)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 3/8" x 25ft- Black (BSNF-0375-25)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- Electriduct Cable Sleeves