Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-050-100
Zoro # G9818433
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Operating Range -170°C to 250°C
- Flammability UL94V-0
- Standard Color Yellow
- Melt Point No Melt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-J-KV-050-100
- Zoro # G9818433
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1/2" |
Details
Material | Kevlar Fiber |
Operating Range | -170°C to 250°C |
Flammability | UL94V-0 |
Standard Color | Yellow |
Melt Point | No Melt |
Quantity(feet) | 100Out of stock |
Description
Aramid Braided Sleeving- 1/2" x 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806CHNF)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-25)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Blue (WL-SW-0375-50-BL)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 2.5" x 10FT (BSNY-J-250-10)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-075-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Purple (BS-XO-0125-25BP-PL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- White (BS-XO-125-10BP-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 50ft- Black (BSRW-J-200-50-BK)
- Electriduct Cable Sleeves