Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-050-10
Zoro # G9840343
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Operating Range -170°C to 250°C
- Melt Point No Melt
- Quantity(feet) 10
- Flammability UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-050-10
- Zoro # G9840343
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1/2" |
Details
Material | Kevlar Fiber |
Operating Range | -170°C to 250°C |
Melt Point | No Melt |
Quantity(feet) | 10 |
Flammability | UL94V-0 |
Standard Color | Yellow |
Description
Aramid Braided Sleeving- 1/2" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 5ft- Black (BSRW-J-125-5-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- White (BS-XO-100-10BP-WT)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 10FT (BSNY-J-0125-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 100ft- White (BSRW-J-075-100-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Red (BS-XO-0375-25BP-RD)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 5ft (WL-J-NCW-V-125-5FT-BK/WT)
- HELI-TUBE 1 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1 UR-100)
- Electriduct Cable Sleeves