Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-0375-25
Zoro # G9845961
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Quantity(feet) 25
- Melt Point No Melt
- Operating Range -170°C to 250°C
- Standard Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-J-KV-0375-25
- Zoro # G9845961
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 3/8" |
Details
Material | Kevlar Fiber |
Quantity(feet) | 25 |
Melt Point | No Melt |
Operating Range | -170°C to 250°C |
Standard Color | Yellow |
Flammability | UL94V-0 |
Description
Aramid Braided Sleeving- 3/8" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E11145)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A484812WFLP)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, 5 PK (ABC-8-R)
- MERSEN Fuse, RK1 Class, Time Delay, 50A, 250V AC, Indicating (A2D50R)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-350-10-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-25)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1" x 10FT (BSNY-J-100-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 3" x 5ft (WL-J-BWS-300-5FT-GY)
- Electriduct Cable Sleeves