Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-0375-10
Zoro # G9817873
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Flammability UL94V-0
- Quantity(feet) 10
- Standard Color Yellow
- Size(measured flat) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-0375-10
- Zoro # G9817873
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 3/8" |
Details
Material | Kevlar Fiber |
Flammability | UL94V-0 |
Quantity(feet) | 10 |
Standard Color | Yellow |
Melt Point | No Melt |
Operating Range | -170°C to 250°C |
Description
Aramid Braided Sleeving- 3/8" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 50ft- Taupe (BS-WI-075-50-TP)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- White (BS-XO-100-10BP-WT)
- ELECTRIDUCT Cable Turtle Organizer 4pc Set- Mini, Small, 2x Large- Gray (TURTLE-SET4-GY)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 25ft-Black (WL-SW-075-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Taupe (BS-WI-075-100-TP)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- Electriduct Cable Sleeves