Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-025-50
Zoro # G9817219
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Operating Range -170°C to 250°C
- Melt Point No Melt
- Standard Color Yellow
- Flammability UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-025-50
- Zoro # G9817219
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1/4" |
Details
Material | Kevlar Fiber |
Operating Range | -170°C to 250°C |
Melt Point | No Melt |
Standard Color | Yellow |
Flammability | UL94V-0 |
Quantity(feet) | 50 |
Description
Aramid Braided Sleeving- 1/4" x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- PACKARD 2 Pole 40 Amp 24 VAC Contactor (C240A)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- EATON Cutler-Hammer Transient Surge Suppress, 24-120V, Sz00-2 (C320TS1)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-125-50)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-25)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 5FT- Red (BS-J-SRF-075-5-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Red (BS-XO-0375-25BP-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- White (BSRW-J-050-10-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Red (BS-XO-150-25BP-RD)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 25ft- Black (BS-WI-050-25-BK)
- Electriduct Cable Sleeves