Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-0125-25
Zoro # G9791465
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Melt Point No Melt
- Standard Color Yellow
- Operating Range -170°C to 250°C
- Flammability UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-J-KV-0125-25
- Zoro # G9791465
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1/8" |
Details
Material | Kevlar Fiber |
Melt Point | No Melt |
Standard Color | Yellow |
Operating Range | -170°C to 250°C |
Flammability | UL94V-0 |
Quantity(feet) | 25 |
Description
Aramid Braided Sleeving- 1/8" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- HONDA Outer Filter (17218-ZS9-A00)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (8910DPA53V14)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Red (BS-XO-125-10BP-RD)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 5FT- Red (BS-J-SRF-075-5-RD)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/4" x 25ft- Black (BSNF-025-25)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 3FT- Red (BS-J-SRF-125-3-RD)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/2" (FIA1.50RD4)
- Electriduct Cable Sleeves