Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-0125-100
Zoro # G9846424
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Standard Color Yellow
- Melt Point No Melt
- Size(measured flat) 1/8"
- Operating Range -170°C to 250°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-KV-0125-100
- Zoro # G9846424
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1/8" |
Details
Material | Kevlar Fiber |
Standard Color | Yellow |
Melt Point | No Melt |
Operating Range | -170°C to 250°C |
Flammability | UL94V-0 |
Quantity(feet) | 100 |
Description
Aramid Braided Sleeving- 1/8" x 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.25" x 25ft- Black (BSNF-125-25)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-100)
- ELECTRIDUCT Cable Turtle Organizer 3pc Set- Mini, Small, Large- Orange (TURTLE-SET3-OR)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-100-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 10ft- Black (BS-WI-0625-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Blue (BS-XO-150-25BP-BL)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 25FT (BSNY-J-075-25)
- Electriduct Cable Sleeves