Shop All Cable Sleeves
Electriduct
Electriduct Kevlar Aramid Braided Sleeving
Mfr # BS-J-KV-0125-10
Zoro # G9791431
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kevlar Fiber
- Size(measured flat) 1/8"
- Quantity(feet) 10
- Standard Color Yellow
- Operating Range -170°C to 250°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-J-KV-0125-10
- Zoro # G9791431
- Country of Origin China
- Category Cable Sleeves
Dimensions
Size(measured flat) | 1/8" |
Details
Material | Kevlar Fiber |
Quantity(feet) | 10 |
Standard Color | Yellow |
Operating Range | -170°C to 250°C |
Melt Point | No Melt |
Flammability | UL94V-0 |
Description
Aramid Braided Sleeving- 1/8" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/4-R)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 25mm, PK25 (701-045)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 500ft- Black (BS-XO-150-BK-500)
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-12D6GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft - Black (BS-XO-250-10BP-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 2" x 100ft- Black (F6-200-200-BK)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- Electriduct Cable Sleeves