Shop All Voice & Data Communication Cabinets
Electriduct
Electriduct E-Pro VE Server Rack Enclosure Cabinets
Mfr # QWM-EPRO-SC-42U-40D
Zoro # G0118344
product price: $759.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Height 79"
- Width 24"
- Depth 40"
- Load Capacity 1300kg (2866 lbs)
- RU 42U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-SC-42U-40D
- Zoro # G0118344
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 79" |
Width | 24" |
Depth | 40" |
Details
Load Capacity | 1300kg (2866 lbs) |
RU | 42U |
Description
This VE model server cabinet offers security, accessibility and durability for network applications. All sides and doors are under lock & key, and a “two-points” locking design helping the doors and frame close tighter while still having up to 180° turning angle.
To help with installation and maintenance, every panel gives easy access, and the sides have 2-part modular panels allowing them to be removed in smaller sections. Ships Flat.
Size: 42U
LxWxD: 79" x 24" x 40"
Load Cap: 2866lbs
To help with installation and maintenance, every panel gives easy access, and the sides have 2-part modular panels allowing them to be removed in smaller sections. Ships Flat.
Size: 42U
LxWxD: 79" x 24" x 40"
Load Cap: 2866lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 3.88A (CR123H446A)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TUB1)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306D003)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- ELECTRIDUCT 6U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-6U-22D)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- Electriduct Voice & Data Communication Cabinets