Shop All Voice & Data Communication Cabinets
Electriduct
Electriduct E-Pro 601S Network Floor Enclosure Cabinets
Mfr # QWM-EPRO-NC-42U-32D
Zoro # G0117802
product price: $737.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Height 79"
- Width 24"
- Depth 32"
- RU 42U
- Format 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-NC-42U-32D
- Zoro # G0117802
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 79" |
Width | 24" |
Depth | 32" |
Details
RU | 42U |
Format | 19" |
Model | 601S |
Load Capacity | 800KG (1763 lbs) |
Description
High quality design and craftsmanship, our Network Floor Cabinets are built using SPCC cold rolled steel that can support a static loading of 800kg. This unit features a steel sheet door with a unique hexagon hole pattern for ventilation while providing security from tampering.
For easy installation casters and cage nuts are included, and there are multiple access locations for cable entry and component installation. Ships unassembled.
Size: 42U
LxWxD: 79" x 24" x 32"
Load Cap: 1763lbs
For easy installation casters and cage nuts are included, and there are multiple access locations for cable entry and component installation. Ships unassembled.
Size: 42U
LxWxD: 79" x 24" x 32"
Load Cap: 1763lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-9U-18D)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- Electriduct Voice & Data Communication Cabinets