Shop All Voice & Data Communication Cabinets
Electriduct
Electriduct E-Pro 601S Network Floor Enclosure Cabinets
Mfr # QWM-EPRO-NC-42U-32D-A
Zoro # G0119236
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Depth 32"
- Model 601S
- RU 42U
- Format 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-NC-42U-32D-A
- Zoro # G0119236
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Depth | 32" |
Details
Model | 601S |
RU | 42U |
Format | 19" |
Description
High quality design and craftsmanship, our Network Floor Cabinets are built using SPCC cold rolled steel that can support a static loading of 800kg. This unit features a steel sheet door with a unique hexagon hole pattern for ventilation while providing security from tampering.
For easy installation casters and cage nuts are included, and there are multiple access locations for cable entry and component installation. Ships assembled.
Size: 42U
LxWxD: 79" x 24" x 32"
Load Cap: 1763lbs
For easy installation casters and cage nuts are included, and there are multiple access locations for cable entry and component installation. Ships assembled.
Size: 42U
LxWxD: 79" x 24" x 32"
Load Cap: 1763lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-12U)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-9U-22D)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- Electriduct Voice & Data Communication Cabinets