Shop All Cable Protectors
Electriduct
Electriduct CR600/900 Heavy Duty Rubber Cable Protectors
Mfr # CP-RPS-CR900
Zoro # G9846792
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 24000 lbs/axle
- Length 35.5"
- Width 21.8"
- Height 2.25"
- ColorLid/Base Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CP-RPS-CR900
- Zoro # G9846792
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 35.5" |
Width | 21.8" |
Height | 2.25" |
Length(w/ connector) | 35.5(40.2) |
Channel Size | 1.25" x 1.25" |
Channel Size(W x H) | 1.25" x 1.25" |
Details
Load Capacity | 24000 lbs/axle |
ColorLid/Base | Yellow/Black |
# ofChannels | 5 |
Quantity | 1 |
Model | CR900Out of Stock |
# of Channels | 5 |
Description
Rubber Cable Protector- RPS- 5 Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- ZORO SELECT Channel Connecting Plate, Gold (V353Y)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-1CH-YL)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 12ft - Brown (D-1-12-BN)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 5ft- Blue (DRN5.00-5-BL)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-MED-10-SY)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Black (SB-EG-EM-1790-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Gray (CC-PL-MED-5-GY)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- Electriduct Cable Protectors