Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-175-10
Zoro # G9808615
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Size(inch) 1.47
- Length(feet) 10
- Diameter Expansion Range(inch) 1.25 - 1.96
- Nominal Size(inch) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-175-10
- Zoro # G9808615
- Country of Origin China
- Category Cable Sleeves
Dimensions
Flat Size(inch) | 1.47 |
Length(feet) | 10 |
Diameter Expansion Range(inch) | 1.25 - 1.96 |
Nominal Size(inch) | 1.75 |
Description
Stainless Steel Braided Sleeving (304SS)- 1.75" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (TRS125R)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 2.5" x 10FT (BSNY-J-250-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 50ft- White (BS-J-SCW-0125-50-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Blue (BS-XO-125-10BP-BL)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 25ft- Black (BS-WI-0188-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 50ft - Black (BS-XO-175-BK-50)
- HELI-TUBE 1/4 In. OD X 25FT Thin Wall Natural Polyethylene Spiral Wrap (HT 1/4 C2-25)
- Electriduct Cable Sleeves