Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-125-25
Zoro # G9808265
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length(feet) 25
- Diameter Expansion Range(inch) 0.98 - 1.57
- Flat Size(inch) 1.03
- Nominal Size(inch) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-125-25
- Zoro # G9808265
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length(feet) | 25 |
Diameter Expansion Range(inch) | 0.98 - 1.57 |
Flat Size(inch) | 1.03 |
Nominal Size(inch) | 1.25 |
Description
Stainless Steel Braided Sleeving (304SS)- 1.25" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Contact Block, A-Single Circuit, 1 NO (50701000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.5" x 25ft- Black (BS-WI-150-25-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Black (BS-WI-075-100-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 50ft- Black (BSRW-J-050-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Purple (BS-XO-050-25BP-PL)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- Electriduct Cable Sleeves