Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-125-10
Zoro # G9809430
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length(feet) 10
- Nominal Size(inch) 1.25
- Diameter Expansion Range(inch) 0.98 - 1.57
- Flat Size(inch) 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-125-10
- Zoro # G9809430
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length(feet) | 10 |
Nominal Size(inch) | 1.25 |
Diameter Expansion Range(inch) | 0.98 - 1.57 |
Flat Size(inch) | 1.03 |
Description
Stainless Steel Braided Sleeving (304SS)- 1.25" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing Assorted Colors 160 pk (HST-ASTA)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- ELECTRIDUCT Acrylic Coated Fiberglass Sleeve- 7mm (0.27") x 100ft- Clear (BS-JFBG-7MM-100-CL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black (BS-XO-0375-BK-500)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-25)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 100ft- White (BSRW-J-300-100-WT)
- UT WIRE Speedy-Wrap Magnetic Cable Wrap, 0.82" x 10", Gray, 2PK (UTW-SWM2-GY)
- Electriduct Cable Sleeves