Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-100-50
Zoro # G9848350
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Size(inch) 0.96
- Diameter Expansion Range(inch) 0.78 - 1.37
- Length(feet) 50
- Nominal Size(inch) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-100-50
- Zoro # G9848350
- Country of Origin China
- Category Cable Sleeves
Dimensions
Flat Size(inch) | 0.96 |
Diameter Expansion Range(inch) | 0.78 - 1.37 |
Length(feet) | 50 |
Nominal Size(inch) | 1 |
Description
Stainless Steel Braided Sleeving (304SS)- 1" x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- COPE Horizontal Elbow, 90 Deg, 12 In Width (248-129F-24)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 25ft- Black (WL-SW-HD-150-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft - Black (BS-XO-300-10BP-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.25" x 10FT (BSNY-J-125-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Black (BS-J-SCW-125-25-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-125-25)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-50)
- HELI-TUBE 1 In. OD X 50FT White Polyethylene Spiral Wrap (HT 1 C WH-50)
- Electriduct Cable Sleeves