Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-100-25
Zoro # G9824620
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length(feet) 25
- Diameter Expansion Range(inch) 0.78 - 1.37
- Nominal Size(inch) 1
- Flat Size(inch) 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-100-25
- Zoro # G9824620
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length(feet) | 25 |
Diameter Expansion Range(inch) | 0.78 - 1.37 |
Nominal Size(inch) | 1 |
Flat Size(inch) | 0.96 |
Description
Stainless Steel Braided Sleeving (304SS)- 1" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 6 (JR-LEV-2)
- OMRON Limit Switch, Lever, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-QCL-2S)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 110/220V AC; 120/240V AC; 115/230V AC (9070TF100D31)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft - Black (BS-XO-075-25BP-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-100)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 1/2" x 25ft (WL-J-BWS-050-25FT-GY)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- White (BS-J-SCW-125-10-WT)
- BURNDY Flexible Copper Braid, 24 In (BE24)
- Electriduct Cable Sleeves