Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-075-50
Zoro # G9840833
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length(feet) 50
- Diameter Expansion Range(inch) 0.7 - 0.98
- Flat Size(inch) 0.75
- Nominal Size(inch) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-075-50
- Zoro # G9840833
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length(feet) | 50 |
Diameter Expansion Range(inch) | 0.7 - 0.98 |
Flat Size(inch) | 0.75 |
Nominal Size(inch) | 3/4 |
Description
Stainless Steel Braided Sleeving (304SS)- 3/4" x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-6)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- Black (BSRW-J-125-25-BK)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP2)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Blue (BS-XO-150-10BP-BL)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.5" x 25ft- Black (BSNF-150-25)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0375-25)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-50-BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- White (BS-J-SCW-050-100-WT)
- Electriduct Cable Sleeves