Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-075-25
Zoro # G9820770
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter Expansion Range(inch) 0.7 - 0.98
- Nominal Size(inch) 3/4
- Flat Size(inch) 0.75
- Length(feet) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-075-25
- Zoro # G9820770
- Country of Origin China
- Category Cable Sleeves
Dimensions
Diameter Expansion Range(inch) | 0.7 - 0.98 |
Nominal Size(inch) | 3/4 |
Flat Size(inch) | 0.75 |
Length(feet) | 25 |
Description
Stainless Steel Braided Sleeving (304SS)- 3/4" x 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Yellow, 10 Pack (61411)
- MERSEN CC Class, ATDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (ATDR1-4/10)
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Red (BS-XO-025-25BP-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 25ft - Black (BS-XO-250-25BP-BK)
- ELECTRIDUCT PET Flame Ret. Braided Sleeve- Black w/White Tracer- 1/2" x 100ft (BSFR-J-050-100-BK/WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 500ft- Black (BS-XO-0125-BK-500)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 10ft- White (BSRW-J-200-10-WT)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 50FT (BSNY-J-075-50)
- Electriduct Cable Sleeves