Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-075-10
Zoro # G9849714
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length(feet) 10
- Nominal Size(inch) 3/4
- Diameter Expansion Range(inch) 0.7 - 0.98
- Flat Size(inch) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-075-10
- Zoro # G9849714
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length(feet) | 10 |
Nominal Size(inch) | 3/4 |
Diameter Expansion Range(inch) | 0.7 - 0.98 |
Flat Size(inch) | 0.75 |
Description
Stainless Steel Braided Sleeving (304SS)- 3/4" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Headlight Flasher, Universal (FHL-HL)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1.5" x 25ft- Black (F6-150-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Blue (WL-SW-075-50-BL)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- White (BS-J-SCW-050-10-WT)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 10ft- White (BS-J-SCW-025-10-WT)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- Electriduct Cable Sleeves