Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-0625-10
Zoro # G9817514
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter Expansion Range(inch) 0.62 - 0.86
- Flat Size(inch) 0.74
- Length(feet) 10
- Nominal Size(inch) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-0625-10
- Zoro # G9817514
- Country of Origin China
- Category Cable Sleeves
Dimensions
Diameter Expansion Range(inch) | 0.62 - 0.86 |
Flat Size(inch) | 0.74 |
Length(feet) | 10 |
Nominal Size(inch) | 5/8 |
Description
Stainless Steel Braided Sleeving (304SS)- 5/8" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 175A, 1P, 2/0-6AWG, 600VAC (9080LBA162104)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-50)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-50)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-50)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-10-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-25)
- Electriduct Cable Sleeves