Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-050-50
Zoro # G9819115
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Size(inch) 0.6
- Diameter Expansion Range(inch) 0.55 - 0.78
- Nominal Size(inch) 1/2"
- Length(feet) 50Out of stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-050-50
- Zoro # G9819115
- Country of Origin China
- Category Cable Sleeves
Dimensions
Flat Size(inch) | 0.6 |
Diameter Expansion Range(inch) | 0.55 - 0.78 |
Nominal Size(inch) | 1/2" |
Length(feet) | 50Out of stock |
Description
Stainless Steel Braided Sleeving (304SS)- 1/2" x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Green (BS-XO-100-10BP-GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Yellow (BS-XO-100-10BP-YL)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear (WL-SW-0375-50-CL)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Black (BS-WI-075-100-BK)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 10ft- Black (BSRW-J-125-10-BK)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- Electriduct Cable Sleeves