Shop All Cable Sleeves
Electriduct
Electriduct 304 Stainless Steel Braided Sleeving
Mfr # BS-ED-SS-050-10
Zoro # G9791282
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Size(inch) 0.6
- Nominal Size(inch) 1/2"
- Length(feet) 10
- Diameter Expansion Range(inch) 0.55 - 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-ED-SS-050-10
- Zoro # G9791282
- Country of Origin China
- Category Cable Sleeves
Dimensions
Flat Size(inch) | 0.6 |
Nominal Size(inch) | 1/2" |
Length(feet) | 10 |
Diameter Expansion Range(inch) | 0.55 - 0.78 |
Description
Stainless Steel Braided Sleeving (304SS)- 1/2" x 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V02S)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-50-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-10-BK)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1.5" x 75ft- Black (F6-150-75-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 25ft- White (BSRW-J-075-25-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 25ft- Black (BSRW-J-300-25-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-0375-250)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 3.34" Inside Diameter - 165' Length - Black (HGNS-085-50)
- Electriduct Cable Sleeves