Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 5/8" x 25ft- Black
Mfr # BS-XO-0625-25BP-BK
Zoro # G9850301
product price: $14.25
$14.25
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
- Brand Electriduct
- MFR # BS-XO-0625-25BP-BK
- Zoro # G9850301
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Black Diameter: 5/8" Length: 25ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1
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
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Red (160106-2100)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (6EAV1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- White (BS-J-SCW-100-25-WT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Gray (BS-J-SCW-125-25-GY)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-50)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- Electriduct Cable Sleeves