Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 5/8" x 250ft- Black
Mfr # BS-XO-0625-BK-250
Zoro # G9850834
product price: $44.99
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-0625-BK-250
- Zoro # G9850834
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Black
Diameter: 5/8"
Length: 250ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Black
Diameter: 5/8"
Length: 250ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- GARDNER BENDER Splce Butt Heat Shrnk, 16-14 AWG, Blu, PK25 (AMT-124)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Black (BS-XO-0375-25BP-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Blue (BS-XO-125-10BP-BL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- White (BS-XO-250-10BP-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2.5" x 3ft- Black (BS-ZIPPER-250-3-BK)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/8" x 10FT (BSNY-J-0375-10)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- Electriduct Cable Sleeves