Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black
Mfr # BS-XO-0375-BK-500
Zoro # G9820192
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-XO-0375-BK-500
- Zoro # G9820192
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Black
Diameter: 3/8"
Length: 500ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Black
Diameter: 3/8"
Length: 500ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manual Reset Pressure Switch (1900-10-MR)
- GE Overload Relay for AMB Computers (CR324C660F)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 12A, 250V AC, Non-Indicating (FRN-R-12)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M7-500-175-342)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Orange (BS-XO-125-10BP-OR)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- ELECTRIDUCT Small EZ HideWire Wire Duct Raceway- 8ft- Black (EZ-SM-8-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 25ft - Black (BS-XO-250-25BP-BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-50)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-50)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- Electriduct Cable Sleeves