Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 3/8" x 25ft- Green
Mfr # BS-XO-0375-25BP-GN
Zoro # G9849540
product price: $12.39
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-0375-25BP-GN
- Zoro # G9849540
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Green
Diameter: 3/8"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Green
Diameter: 3/8"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Ivory (SR-ED-H3-LG-IV)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-100)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-050-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 50ft- Black (BS-J-SCW-0125-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- Yellow (BS-XO-100-10BP-YL)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Taupe (BS-WI-075-100-TP)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-375SP-BLACK)
- Electriduct Cable Sleeves