Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 3/8" x 25ft- Blue
Mfr # BS-XO-0375-25BP-BL
Zoro # G9791352
product price: $12.99
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-0375-25BP-BL
- Zoro # G9791352
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Blue
Diameter: 3/8"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Blue
Diameter: 3/8"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Encl/Box Type 3R/12 38H 20W (MH38WP)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32BA)
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC163DW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- White (BSRW-J-050-10-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 25ft- Black (BS-WI-0188-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 250ft- Taupe (BS-WI-050-250-TP)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 50ft- Taupe (BS-WI-050-50-TP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 10ft - Black (BS-XO-175-10BP-BK)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-050-100)
- Electriduct Cable Sleeves