Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 3/4" x 25ft- Green
Mfr # BS-XO-075-25BP-GN
Zoro # G9808353
product price: $13.39
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-075-25BP-GN
- Zoro # G9808353
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Green
Diameter: 3/4"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Green
Diameter: 3/4"
Length: 25ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Blue, PVC Insulation (C2015A.12.07)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXX)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Black (BS-J-SCW-100-25-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft - Black (BS-XO-150-10BP-BK)
- ELECTRIDUCT Cable Turtle Organizer- Mini- White (TURTLE-MINI-5-WT)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Blue (WL-SW-075-50-BL)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 50' Length (BSLNY125-50)
- Electriduct Cable Sleeves