Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black
Mfr # BS-XO-250-BK-50
Zoro # G9809902
original price:
$52.99
5% off
new price: $50.19
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-250-BK-50
- Zoro # G9809902
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Black
Diameter: 2.5"
Length: 50ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Black
Diameter: 2.5"
Length: 50ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG18-6FLX)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20PK4)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-25)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Orange (WL-SW-0375-50-OR)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- Black (BSRW-J-300-10-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 2" x 25ft- Black (BS-WI-200-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-175-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Green (BS-XO-025-25BP-GN)
- Electriduct Cable Sleeves