Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 2.5" x 25ft- White
Mfr # BS-XO-250-25BP-WT
Zoro # G9849960
product price: $28.85
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-250-25BP-WT
- Zoro # G9849960
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: White Diameter: 2.5" Length: 25ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Green (HS365-S10-GREEN)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ26R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft - Black (BS-XO-075-25BP-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 100ft- Taupe (BS-WI-0188-100-TP)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- Black (BSRW-J-125-100-BK)
- Electriduct Cable Sleeves