Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 1/8" x 25ft- Black
Mfr # BS-XO-0125-25BP-BK
Zoro # G9839573
product price: $11.99
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-0125-25BP-BK
- Zoro # G9839573
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Black Diameter: 1/8" Length: 25ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, B Curve (M9F21108)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1500LCDXL)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 100ft- White (BSRW-J-075-100-WT)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-075-100)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 25ft- Black (BS-WI-100-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Yellow (BS-XO-0375-25BP-YL)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Red (WL-SW-050-25-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 5ft- Black (BSRW-J-125-5-BK)
- Electriduct Cable Sleeves