Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 1/4" x 100ft- Black
Mfr # BS-XO-025-BK-100
Zoro # G9821075
product price: $15.19
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-025-BK-100
- Zoro # G9821075
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance. Color: Black Diameter: 1/4" Length: 100ft Working temperature: -50° to 150°C Melting point: 240±10°C Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft- White (BS-XO-200-25BP-WT)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 5FT- Red (BS-J-SRF-031-5-RD)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- White (BS-J-SCW-075-10-WT)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 10ft- Black (BS-WI-0625-10-BK)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-250SP-NATURAL)
- Electriduct Cable Sleeves