Shop All Cable Sleeves
Electriduct
ED PET Expandable Braided Sleeving- 1.25" x 500ft - Black
Mfr # BS-XO-125-BK-500
Zoro # G9817453
product price: $169.99
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-XO-125-BK-500
- Zoro # G9817453
- Country of Origin China
- Category Cable Sleeves
Description
Our PET Expandable Braided Sleeving is simple to install on a wide array of hoses and cables, even ones with bulky or large connectors. When fully expanded, it will reach three times its nominal diameter to easily slide the sleeve over larger connectors and provide great abrasion and chemical resistance.
Color: Black
Diameter: 1.25"
Length: 500ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Color: Black
Diameter: 1.25"
Length: 500ft
Working temperature: -50° to 150°C
Melting point: 240±10°C
Flammability: VW-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG4)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- WAYNE COMBUSTION SYSTEMS Pressure Switch .20"Wc (63263-005)
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- White (SRCD-1250-5-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 10ft- White (BS-XO-100-10BP-WT)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/4" x 25ft- Black (BSNF-025-25)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- White (SRCD-1075-5-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- Electriduct Cable Sleeves